Motion
FWA726A-400-B5-G

BOSTON GEAR
FWA726A-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09443230
MFR #FWA726A-400-B5-G
Price$4,564.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726A-400-B5-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09443230
MFR #FWA726A-400-B5-G

Mfr description
FWA726A-400-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,564.39/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    40:1
  • Output Size
    1.1250 in
  • Ratio
    400:1
  • Weight
    54.1 lbs, 24.54 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07719-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107194660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)