Motion
F726X-5-B9-J

BOSTON GEAR
F726X-5-B9-J

F726 S/R Red. 5:1 Ratio, "X" Vert. Up Base, "J" Assy
MI ITEM #09443235
MFR #F726X-5-B9-J
List Price$3,377.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726X-5-B9-J

F726 S/R Red. 5:1 Ratio, "X" Vert. Up Base, "J" Assy
MI ITEM #09443235
MFR #F726X-5-B9-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,377.85/each for your price

Overview

Mfr description
F726X-5-B9-J WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Vertical Base – Rear Mount
  • UPC_NO
    884107194714
  • Lubrication
    Mobil 600W
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text