Motion
H713-50KZ-H1-P10

BOSTON GEAR
H713-50KZ-H1-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #09443241
MFR #H713-50KZ-H1-P10
Price$2,431.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H713-50KZ-H1-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output
MI ITEM #09443241
MFR #H713-50KZ-H1-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,431.27/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    50:1
  • Output Size
    0.6250 in
  • Ratio
    50:1
  • Weight
    11.1 lbs, 5.03 kg

Details

  • Bushing Kit
    P10
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    H07730
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    H700

Overview

Mfr description
H713-50KZ-H1-P10 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought