Motion
HF726-60KZ-B5-H1-P16-GUTFB-3

BOSTON GEAR
HF726-60KZ-B5-H1-P16-GUTFB-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09443246
MFR #HF726-60KZ-B5-H1-P16-GUTFB-3
Price$5,100.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-60KZ-B5-H1-P16-GUTFB-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09443246
MFR #HF726-60KZ-B5-H1-P16-GUTFB-3

Mfr description
HF726-60KZ-B5-H1-P16-GUTFB-3 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,100.09/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Weight
    86.1 lbs, 39.05 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Lubrication
    H1
  • Manufacturer Catalog Number
    H07735
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)