Motion
HMHF73080ZTB7HP23

BOSTON GEAR
HMHF73080ZTB7HP23

80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
Mi Item #09443297
MFR #HMHF73080ZTB7HP23
Price$7,319.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF73080ZTB7HP23

80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
Mi Item #09443297
MFR #HMHF73080ZTB7HP23

Mfr description
HMHF73080ZTB7HP23 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,319.88/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.4375 in
  • Ratio
    80:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)