Motion
F724A-5-B9-H

BOSTON GEAR
F724A-5-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09443304
MFR #F724A-5-B9-H
Price$2,592.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724A-5-B9-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09443304
MFR #F724A-5-B9-H

Mfr description
F724A-5-B9-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,592.47/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.38 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Weight
    31.1 lbs, 14.11 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H07797
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107195940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)