Motion
F710BRB-5-B4-G

BOSTON GEAR
F710BRB-5-B4-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
Mi Item #09443319
MFR #F710BRB-5-B4-G
Price$1,487.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710BRB-5-B4-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.5000 in Output Size, Left Hand Output, 42CZ Frame
Mi Item #09443319
MFR #F710BRB-5-B4-G

Mfr description
F710BRB-5-B4-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,487.13/each

Specifications

Dimensions

  • Case Size
    710
  • Center Distance
    1.00 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    710
  • NEMA / IEC Frame Size
    42CZ
  • Nominal Ratio
    5:1
  • Output Size
    0.5000 in
  • Ratio
    5:1
  • Weight
    11.10 lbs, 5.03 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H07814
  • Mounting Type
    Riser Block – Top Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B4
  • UPC_NO
    884107196275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)