Motion
HFWD718V-600-B5-L-P16

BOSTON GEAR
HFWD718V-600-B5-L-P16

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09443327
MFR #HFWD718V-600-B5-L-P16
List Price$4,769.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWD718V-600-B5-L-P16

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
MI ITEM #09443327
MFR #HFWD718V-600-B5-L-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,769.22/each for your price

Overview

Mfr description
HFWD718V-600-B5-L-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Series
    700
  • Manufacturer Reducer Size
    718
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    H07821-OLD
  • Weight
    32.1 lbs, 14.56 kg
  • Input Style
    IEC Flange
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text