Motion
HFWC732-300-B5-H-P31-VSWDM3542

BOSTON GEAR
HFWC732-300-B5-H-P31-VSWDM3542

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09443333
MFR #HFWC732-300-B5-H-P31-VSWDM3542
Price$10,967.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC732-300-B5-H-P31-VSWDM3542

300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09443333
MFR #HFWC732-300-B5-H-P31-VSWDM3542

Mfr description
HFWC732-300-B5-H-P31-VSWDM3542 SPEED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,967.87/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    1.9375 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)