Motion
HFWA718R-100-B5-H-P12

BOSTON GEAR
HFWA718R-100-B5-H-P12

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size
MI ITEM #09443360
MFR #HFWA718R-100-B5-H-P12
Price$4,937.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA718R-100-B5-H-P12

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size
MI ITEM #09443360
MFR #HFWA718R-100-B5-H-P12

Mfr description
HFWA718R-100-B5-H-P12 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,937.69/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    100:1
  • Output Size
    0.7500 in
  • Ratio
    100:1
  • Weight
    33.10 lbs, 15.01 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07903-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107197371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)