Motion
231D-PH-24-H3

BOSTON GEAR
231D-PH-24-H3

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #09443376
MFR #231D-PH-24-H3
Price$7,588.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
231D-PH-24-H3

Offset Helical Hollow Output Speed Reducer - Double Reduction, 24:1 Ratio, Solid Shaft Input, 0.9375 in Input Size, Removable Projection Shaft Output, 1.3750 in Output Size, Horizontal Base Mount, 231 Reducer Size
MI ITEM #09443376
MFR #231D-PH-24-H3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,588.79/each

Specifications

Dimensions

  • Center Distance
    3.11 in
  • Input Size
    0.9375 in
  • Manufacturer Reducer Size
    231
  • Output Size
    1.3750 in
  • Ratio
    24:1

Details

  • Assembly Type
    H3
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Mounting
    Horizontal Base
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Removable Projection Shaft
  • Reduction
    Double
  • Series
    200

Overview

Mfr description
231D-PH-24-H3 SHAFT MOUNT SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought