Motion
BKCSF718W-10KP-B5-GS1

BOSTON GEAR
BKCSF718W-10KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09443410
MFR #BKCSF718W-10KP-B5-GS1
Price$2,993.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSF718W-10KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09443410
MFR #BKCSF718W-10KP-B5-GS1

Mfr description
BKCSF718W-10KP-B5-GS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,993.64/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07956-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)