Motion
HFWC718-150KT-B5-H2-P12

BOSTON GEAR
HFWC718-150KT-B5-H2-P12

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
Mi Item #09443426
MFR #HFWC718-150KT-B5-H2-P12
Price$4,829.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718-150KT-B5-H2-P12

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.7500 in Output Size, Double Output
Mi Item #09443426
MFR #HFWC718-150KT-B5-H2-P12

Mfr description
HFWC718-150KT-B5-H2-P12 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,829.82/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    150:1
  • Output Size
    0.7500 in
  • Ratio
    150:1
  • Weight
    28.1 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H07981-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)