Motion
FWA721A-150KT-B5-H3

BOSTON GEAR
FWA721A-150KT-B5-H3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 56C Frame
Mi Item #09443462
MFR #FWA721A-150KT-B5-H3
Price$4,456.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721A-150KT-B5-H3

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output, 56C Frame
Mi Item #09443462
MFR #FWA721A-150KT-B5-H3

Mfr description
FWA721A-150KT-B5-H3 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,456.53/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    37.1 lbs, 16.83 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08025
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)