Motion
PR2090-003-KS-M-4030301-12.7

BOSTON GEAR
PR2090-003-KS-M-4030301-12.7

03:1 Reduction, 3:1 Ratio
Mi Item #09443479
MFR #PR2090-003-KS-M-4030301-12.7
Price$17,483.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PR2090-003-KS-M-4030301-12.7

03:1 Reduction, 3:1 Ratio
Mi Item #09443479
MFR #PR2090-003-KS-M-4030301-12.7

Mfr description
PR2090-003-KS-M-4030301-12.7 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,483.93/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    3:1
  • Weight
    6.4457 kg, 14.21 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01376
  • Manufacturer Upc Number
    884107199658
  • Reduction
    03:1
  • Series
    PR2090
  • UPC_NO
    884107199658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)