Specifications
Dimensions
- Weight13.0907 kg, 28.86 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01378
- Manufacturer Upc Number884107200125
- UPC_NO884107200125
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)