Specifications
Dimensions
- Center Distance3.2500 in
- Output Size2.0000 in
- Ratio200:1
Details
- Input TypeSolid Shaft
- Output DirectionDouble
- Output TypeHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)