Motion
HFWA732-100KEZT-B5-H1-P35

BOSTON GEAR
HFWA732-100KEZT-B5-H1-P35

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09443514
MFR #HFWA732-100KEZT-B5-H1-P35
Price$9,109.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA732-100KEZT-B5-H1-P35

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09443514
MFR #HFWA732-100KEZT-B5-H1-P35

Mfr description
HFWA732-100KEZT-B5-H1-P35 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,109.39/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    100:1
  • Output Size
    2.1875 in
  • Ratio
    100:1
  • Weight
    95.1 lbs, 43.137 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H08086-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)