Motion
F710B-40-B4-J

BOSTON GEAR
F710B-40-B4-J

F710 S/R Red. 40:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09443527
MFR #F710B-40-B4-J
List Price$1,282.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710B-40-B4-J

F710 S/R Red. 40:1 Ratio, "B" Horiz. Base, "J" Assy
MI ITEM #09443527
MFR #F710B-40-B4-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,282.30/each for your price

Overview

Mfr description
F710B-40-B4-J WORM SPEED REDUCER

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    42CZ
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B4
  • Manufacturer Reducer Size
    710
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    H08098
  • UPC_NO
    884107200538
  • Weight
    11.1 lbs, 5.03 kg
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text