Motion
BKCSF718V-30KPT-B5-JS3

BOSTON GEAR
BKCSF718V-30KPT-B5-JS3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #09443530
MFR #BKCSF718V-30KPT-B5-JS3
Price$3,149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSF718V-30KPT-B5-JS3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #09443530
MFR #BKCSF718V-30KPT-B5-JS3

Mfr description
BKCSF718V-30KPT-B5-JS3 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,149.99/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08103-OLD
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)