Specifications
Dimensions
- Case Size732
- Center Distance3.25 in
- Input Size1.1250 in
- Manufacturer Reducer Size732
- NEMA / IEC Frame Size180TC/210C
- Nominal Ratio10:1
- Output Size1.3750 in
- Ratio10:1
- Weight75.1 lbs, 34.06 kg
Details
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberH08172-OLD
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107201931
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)