Overview
Mfr description
PL5120-070-4130303-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01384
- Manufacturer Upc Number884107201986
- UPC_NO884107201986
- Weight19.31 lb, 8.7589 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data