Overview
Mfr description
PR6075-040-KS-S-4020707-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01385
- Manufacturer Upc Number884107202075
- UPC_NO884107202075
- Weight7.8562 kg, 17.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data