Motion
PR2090-180-KS-S-4020707-16.0

BOSTON GEAR
PR2090-180-KS-S-4020707-16.0

180:1 Reduction, 180:1 Ratio
MI ITEM #09443631
MFR #PR2090-180-KS-S-4020707-16.0
Price$18,079.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PR2090-180-KS-S-4020707-16.0

180:1 Reduction, 180:1 Ratio
MI ITEM #09443631
MFR #PR2090-180-KS-S-4020707-16.0

Mfr description
PR2090-180-KS-S-4020707-16.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,079.43/each

Specifications

Dimensions

  • Ratio
    180:1
  • Weight
    17.32 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01389
  • Manufacturer Upc Number
    884107202501
  • Reduction
    180:1
  • Series
    PR2090
  • UPC_NO
    884107202501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)