Motion
HMHF72645ZTB7HP19

BOSTON GEAR
HMHF72645ZTB7HP19

45:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.1875 in Output Size
Mi Item #09443634
MFR #HMHF72645ZTB7HP19
Price$6,385.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF72645ZTB7HP19

45:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.1875 in Output Size
Mi Item #09443634
MFR #HMHF72645ZTB7HP19

Mfr description
HMHF72645ZTB7HP19 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,385.55/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.1875 in
  • Ratio
    45:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)