Specifications
Dimensions
- Weight2.0412 kg, 4.50 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01391
- Manufacturer Upc Number884107202983
- UPC_NO884107202983
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)