Motion
HMHF726120KB5HP23

BOSTON GEAR
HMHF726120KB5HP23

120:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09443678
MFR #HMHF726120KB5HP23
List Price$5,741.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF726120KB5HP23

120:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09443678
MFR #HMHF726120KB5HP23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,741.60/each for your price

Overview

Mfr description
HMHF726120KB5HP23 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    120:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text