Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio100:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107203805
- MountingFoot Mounted
- Mounting TypeFoot
- Output DirectionRight
- Output TypeSolid
- ReductionDouble
- Series800BR
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)