Motion
SRF718-40-B5-J

BOSTON GEAR
SRF718-40-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #09443714
MFR #SRF718-40-B5-J
List Price$3,107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SRF718-40-B5-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.75 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #09443714
MFR #SRF718-40-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,107.57/each for your price

Overview

Mfr description
SRF718-40-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    H08301
  • UPC_NO
    884107203997
  • Weight
    28.1 lbs, 12.746 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    40:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text