Overview
Mfr description
PL5070-005-4120403-14.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01393
- Manufacturer Upc Number884107204567
- UPC_NO884107204567
- Weight1.4107 kg, 3.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data