Motion
HF73050KB7HP16

BOSTON GEAR
HF73050KB7HP16

50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09443774
MFR #HF73050KB7HP16
Price$4,987.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF73050KB7HP16

50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09443774
MFR #HF73050KB7HP16

Mfr description
HF73050KB7HP16 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,987.73/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.0000 in
  • Ratio
    50:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)