Motion
FWC738-1200KE-B5-G1

BOSTON GEAR
FWC738-1200KE-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09443775
MFR #FWC738-1200KE-B5-G1
Price$9,285.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738-1200KE-B5-G1

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09443775
MFR #FWC738-1200KE-B5-G1

Mfr description
FWC738-1200KE-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,285.13/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    105.1 lbs, 47.67 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08364
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)