Motion
H724-50-H-P20

BOSTON GEAR
H724-50-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.38 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09443791
MFR #H724-50-H-P20
Price$3,352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H724-50-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 2.38 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09443791
MFR #H724-50-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,352.39/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    50:1
  • Output Size
    1.2500 in
  • Ratio
    50:1
  • Weight
    30.10 lbs, 13.65 kg

Details

  • Bushing Kit
    P20
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H08384-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107205243

Overview

Mfr description
H724-50-H-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought