Motion
FWA721-100-B5-H

BOSTON GEAR
FWA721-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09443805
MFR #FWA721-100-B5-H
Price$3,753.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09443805
MFR #FWA721-100-B5-H

Mfr description
FWA721-100-B5-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.57/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    100:1
  • Output Size
    1.0000 in
  • Ratio
    100:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08400-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107205540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)