Motion
F710B-10-B5-H

BOSTON GEAR
F710B-10-B5-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Double Output, 56C Frame
MI ITEM #09443822
MFR #F710B-10-B5-H
Price$1,444.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710B-10-B5-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 1.00 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.5000 in Output Size, Double Output, 56C Frame
MI ITEM #09443822
MFR #F710B-10-B5-H

Mfr description
F710B-10-B5-H WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,444.71/each

Specifications

Dimensions

  • Case Size
    710
  • Center Distance
    1.00 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    710
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Output Size
    0.5000 in
  • Ratio
    10:1
  • Weight
    11.10 lbs, 5.03 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H08422
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107205915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)