Motion
HF721N-30KZ-B5-H1-P20-GUTFB-3

BOSTON GEAR
HF721N-30KZ-B5-H1-P20-GUTFB-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09443839
MFR #HF721N-30KZ-B5-H1-P20-GUTFB-3
Price$3,646.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721N-30KZ-B5-H1-P20-GUTFB-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09443839
MFR #HF721N-30KZ-B5-H1-P20-GUTFB-3

Mfr description
HF721N-30KZ-B5-H1-P20-GUTFB-3 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,646.54/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • Nominal Ratio
    30:1
  • Output Size
    1.2500 in
  • Ratio
    30:1
  • Weight
    64.1 lbs, 29.08 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H08438
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)