Overview
Mfr description
PL5205-100-4150201-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01399
- Manufacturer Upc Number884107206318
- UPC_NO884107206318
- Weight35.2441 kg, 77.7 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data