Motion
SWC726B-600-J

BOSTON GEAR
SWC726B-600-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #09443850
MFR #SWC726B-600-J
List Price$6,736.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWC726B-600-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #09443850
MFR #SWC726B-600-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,736.29/each for your price

Overview

Mfr description
SWC726B-600-J WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H08447
  • Weight
    58.1 lbs, 26.35 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text