Motion
HRF72460ZTB7HP23

BOSTON GEAR
HRF72460ZTB7HP23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09443857
MFR #HRF72460ZTB7HP23
List Price$5,342.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF72460ZTB7HP23

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09443857
MFR #HRF72460ZTB7HP23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,342.02/each for your price

Overview

Mfr description
HRF72460ZTB7HP23 SPEED REDUCER

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Series
    700
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    H08454
  • Weight
    40 lbs, 18.14 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text