Motion
HFHMA721-150-B5-H-P23

BOSTON GEAR
HFHMA721-150-B5-H-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09443859
MFR #HFHMA721-150-B5-H-P23
List Price$4,092.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA721-150-B5-H-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09443859
MFR #HFHMA721-150-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,092.93/each for your price

Overview

Mfr description
HFHMA721-150-B5-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    D01939
  • Weight
    50.1 lbs, 22.725 kg
  • Nominal Ratio
    150:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text