Motion
SWC726B-1800-J

BOSTON GEAR
SWC726B-1800-J

1800:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #09443861
MFR #SWC726B-1800-J
Price$6,736.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWC726B-1800-J

1800:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #09443861
MFR #SWC726B-1800-J

Mfr description
SWC726B-1800-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,736.29/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    1800:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)