Motion
BKCFWA721B-200KP-B5-GS1

BOSTON GEAR
BKCFWA721B-200KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443862
MFR #BKCFWA721B-200KP-B5-GS1
Price$4,941.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWA721B-200KP-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443862
MFR #BKCFWA721B-200KP-B5-GS1

Mfr description
BKCFWA721B-200KP-B5-GS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,941.33/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Ratio
    200:1
  • Weight
    37.10 lbs, 16.828 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08458-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)