Motion
H715E-15-H-P16

BOSTON GEAR
H715E-15-H-P16

H715 S/R Red. 15:1 Ratio, "E" High Vert. Base, Hollow Assy
MI ITEM #09443873
MFR #H715E-15-H-P16
List Price$2,597.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H715E-15-H-P16

H715 S/R Red. 15:1 Ratio, "E" High Vert. Base, Hollow Assy
MI ITEM #09443873
MFR #H715E-15-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,597.32/each for your price

Overview

Mfr description
H715E-15-H-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.54 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P16
  • Mounting Type
    Vertical High Base – Left Mount
  • UPC_NO
    884107206646
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text