Overview
Mfr description
HFWA738-100E-B7-H-P39 WORM SPEED REDUCER
Specifications
- Center Distance3.7500 in
- Ratio100:1
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size2.4375 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data