Motion
HF724D-30-B5-H-P20

BOSTON GEAR
HF724D-30-B5-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #09443881
MFR #HF724D-30-B5-H-P20
List Price$3,154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF724D-30-B5-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #09443881
MFR #HF724D-30-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,154.84/each for your price

Overview

Mfr description
HF724D-30-B5-H-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.38 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    P20
  • Manufacturer Reducer Size
    24
  • Mounting Type
    Vertical Low base – Right Mount
  • Manufacturer Catalog Number
    H08483
  • UPC_NO
    884107206820
  • Weight
    40.10 lbs, 18.19 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    30:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text