Motion
738F-10F-J

BOSTON GEAR
738F-10F-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.75 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
Mi Item #09443891
MFR #738F-10F-J
Price$7,553.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738F-10F-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.75 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Solid Output, 1.6250 in Output Size, Right Hand Output
Mi Item #09443891
MFR #738F-10F-J

Mfr description
738F-10F-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,553.18/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.75 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    10:1
  • Output Size
    1.6250 in
  • Ratio
    10:1
  • Weight
    112.1 lbs, 50.848 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    H08497
  • Mounting Type
    Vertical Low Base – Left Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107207018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)