Motion
BKCSRF718-15P-B5-GS

BOSTON GEAR
BKCSRF718-15P-B5-GS

15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #09443898
MFR #BKCSRF718-15P-B5-GS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSRF718-15P-B5-GS

15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
Mi Item #09443898
MFR #BKCSRF718-15P-B5-GS

Mfr description
BKCSRF718-15P-B5-GS WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)