Motion
HQC715-15-B5-H-P16

BOSTON GEAR
HQC715-15-B5-H-P16

Hqc715 S/R Red, 15:1 Ratio, No Base, Hollow Assy
Mi Item #09443902
MFR #HQC715-15-B5-H-P16
Price$2,348.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC715-15-B5-H-P16

Hqc715 S/R Red, 15:1 Ratio, No Base, Hollow Assy
Mi Item #09443902
MFR #HQC715-15-B5-H-P16

Mfr description
HQC715-15-B5-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,348.86/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    15:1

Details

  • Bushing Kit
    P16
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107207131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)