Motion
BKCSF726V-60KP-B5-JS1

BOSTON GEAR
BKCSF726V-60KP-B5-JS1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09443929
MFR #BKCSF726V-60KP-B5-JS1
Price$4,620.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCSF726V-60KP-B5-JS1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09443929
MFR #BKCSF726V-60KP-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,620.15/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    64.1 lbs, 29.08 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08531-OLD
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Vertical J Base Kit
    Kit JS1

Overview

Mfr description
BKCSF726V-60KP-B5-JS1 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought