Motion
HF730F-50-B7-H-P35

BOSTON GEAR
HF730F-50-B7-H-P35

HF730 S/R RED, 50:1 Ratio, "F" HORIZ. BASE, Hollow Assy
Mi Item #09443945
MFR #HF730F-50-B7-H-P35
Price$4,926.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730F-50-B7-H-P35

HF730 S/R RED, 50:1 Ratio, "F" HORIZ. BASE, Hollow Assy
Mi Item #09443945
MFR #HF730F-50-B7-H-P35

Mfr description
HF730F-50-B7-H-P35 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,926.78/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    2.1875 in
  • Ratio
    50:1

Details

  • Bushing Kit
    P35
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Vertical Low Base – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107207902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)